BOSCH 2608640513 CIRCULAR SAW BLADE MULTI MATERIAL 230MM X 64 TEETH


Circular saw blade Multi Material

References
bosch:2608640513
rubix:1243530
ean:3165140193030
brand logo
brand logo

Product details : BOSCH 2608640513 CIRCULAR SAW BLADE MULTI MATERIAL 230MM X 64 TEETH



Exterior diameter in inches: 9
Exterior diameter mm: 230 Ø of
Bore mm: 30
Cutting width (b1) mm / blade body thickness (b2) mm: 2.4/1.8
Number of teeth 64 Model: Standard for multi material tooth shape: HLTCG Cutting Result: 4

Applications

Wood | ParticlesWood Panel | InsonorizationWood Panels | OSBWood Panels | MDF Panels with PlasticCoating | Epoxy (epoxy resin) non-ferrous Metal | Non-Ferrous AluminiumMetal | Non-Ferrous AlloyMetal | Copper

Technical specifications


Attributes
Logistic Weight564 g
Packaged dimensions (D x W x H)313x260x9 mm
Package weight710 g
Diameter9 mm
Number of teeth64
Show UNSPSC/ECL@SS
£ 48.45 excl. VAT
/ Each
£ 58.14 incl. VAT
  • Usually arrives within 14 working days