KLINGSPOR 669417 JS904MF JIGSAW BLADE 100X8X1MM 12 TPI PK5
JS 904 MF Special Bi-metal jigsaw blade milled, wavy
See technical informationReferences
Klingspor:669417
Rubix:416A4180
EAN:4014855940080

Product details : KLINGSPOR 669417 JS904MF JIGSAW BLADE 100X8X1MM 12 TPI PK5
JS 904 MF jigsaw saw blade, 100 x 8 x 1 mm overall length 75 mm, bi-metal, milled, wavy set, 12 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material | bi-metal |
| Type | jigsaw blade |
| Packaging | 5 pcs |
| Total length | 100 mm |
| No. of teeth per cm | 4.72 |
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
- Usually arrives within 14 working days