Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER T10X75 E160505
BRITOOL EXPERT SCREWDRIVER T10X75 E160505
Torx® screwdrivers:
References
expert:
E160505
rubix:
2014254
ean:
3258951605059
Technical specifications
Imprint
Torx
Imprint size
T10
Blade length
75
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER T10X75 E160505
- ACUMENT TMD 702
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: green.
- Chrome-vanadium round steel blade, satin chrome.
characteristics:
EAN: 3258951605059
d [mm]: 27
L1 [mm]: 177
L2 [mm]: 75
Pack: 5
Presentation: Satin
No.: T10
[g]: 34
Technical specifications
Attributes
Imprint
Torx
Imprint size
T10
Blade length
75
mm
Length
177
mm
Finishing
Steel/Chrome
Weight
34
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.73
excl. VAT
/
Each
£
6.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO B192.000.075 SCREWDRIVER PH0X75
STANLEY FMHT0-62621 FATMAX SCREWDRIVER FLAT 10 X 200MM
KNIPEX 982065 KNIPEX SCDR 1/46 SHAFT 262MM
FACOM SLOTTED HEAD SCREWDRIVER 8 X 150MM - SAFETY LOCK SYSTEM
FACOM ATF6.5X100 PRO-TWIST SCREWDRIVER FLARED 6.5 X 100 MM
STANLEY 0-65-093 FATMAX SCREWDRIVER PARALLEL 4 X 150
STANLEY 0-65-409 FATMAX SCREWDRIVER PZ2 X 30MM
GEDORE 2154SK 35 3C-SCREWDRIVER WITH STRIKING CAP 3.5 MM
FACOM ATP1X75 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 75 MM
FACOM SCREWDRIVERS AEF.3X75
FACOM SCREWDRIVER ATHH.D3
WERA 028005 367 SCREWDRIVER TORX TX10/80 K'FORM+
FACOM SCREWDRIVER APZ.B
BAHCO BE-8159 SCREWDRIVER ERGO 1.2X6.5X150
STAHLWILLE 1/4 HEX SCREWDRIVER BIT 0.5 X 3.0