Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 028020 367 SCREWDRIVER TORX TX40/130 K'FORM+
WERA 028020 367 SCREWDRIVER TORX TX40/130 K'FORM+
Screwdriver Wera
References
wera:
05028020001
rubix:
2527205
ean:
4013288004284
Technical specifications
Imprint
torx
Imprint size
tx40
Blade length
130
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 028020 367 SCREWDRIVER TORX TX40/130 K'FORM+
Technical specifications
Attributes
Imprint
torx
Imprint size
tx40
Blade length
130
mm
Length
242
mm
Diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.28
excl. VAT
/
Each
£
9.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2160SK PH 2 3C-SCREWDRIVER WITH STRIKING CAP
ROEBUCK TORX SCREWDRIVER SIZE T30 X 115MM 827102
STANLEY 0-65-224 FATMAX SCREWDRIVER PH 2 X 250MM
STANLEY 1-64-917 CUSHION GRIP SCREWDRIVER FLARED 6.5 X 45MM
BAHCO BE-8706 SCREWDRIVER ERGO HEX BALL 6X125
BAHCO 611-5.5-100 SCREWDRIVER FLAT 5.5X100
FACOM SCREWDRIVER ATHH.P3
ROEBUCK ENGINEERS SCREWDRIVER 200 X 8.0MM
FACOM ATWDH1X100 PROT SD PZ 1X100 POW
BAHCO BE-8010 SCREWDRIVER ERGO 0.4X2.5X60
BAHCO BE-8600 SCREWDRIVER ERGO PH0X60
WERA 118182 2067 SCREWDRIVER HF TX6/40 K'FORM MICRO
WERA 007620 334 SCREWDRIVER SLOTTED 1.0/6.0/125 K'FORM+
WERA 008851 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 2 X 25MM
BAHCO 6709PZ-2 SOCKET 1/4