Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 032054 3367 SCREWDRIVER TX20/100 K'FORM STAINLESS
WERA 032054 3367 SCREWDRIVER TX20/100 K'FORM STAINLESS
Screwdriver Wera
References
wera:
05032054001
rubix:
2517735
ean:
4013288107510
Technical specifications
Imprint
torx
Imprint size
tx20
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 032054 3367 SCREWDRIVER TX20/100 K'FORM STAINLESS
Technical specifications
Attributes
Imprint
torx
Imprint size
tx20
Blade length
100
mm
Length
198
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.64
excl. VAT
/
Each
£
10.37
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SCREWDRIVER AEX.5X35
WERA 028020 367 SCREWDRIVER TORX TX40/130 K'FORM+
BAHCO B190.100.200 SCREWDRIVER SLOTTED 10X1.6X200
BAHCO 700-3-200 PRECISION SCREWDRIVER FLAT 3 X 200
ROEBUCK POZIDRIV SCREWDRIVER SIZE PZ2 X 100MM 826433
FACOM ATP0X75 PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM
STANLEY 1-65-406 FATMAX SCREWDRIVER PH 1 X 30MM
BAHCO BE-8355 SCREWDRIVER ERGO 6.5MM X 1.2 X 25MM SLOTTED
ROEBUCK ELECTRICIAN'S SCREWDRIVER 150 X 5.0MM
FACOM SCREW DRIVER AEF.25X75
STANLEY FATMAX SCREWDRIVER FLARED 8X175 1-65-138
FACOM SCREWDRIVER ATHH.D2
WERA 028010 367 SCREWDRIVER TORX TX20/100 K'FORM+
BAHCO 615-2-125 SCREWDRIVER PH 2X125
BAHCO 7809TORX-T20 SOCKET 1/2