Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
CBN/diamond grinder with resin bond (dry grinding)
70184626874 CLIPPER CLASSIC BETON - 450MM X 25.4MM
70184626874 CLIPPER CLASSIC BETON - 450MM X 25.4MM
Blades - CLASSIC BETON
References
norton:
70184626874
rubix:
267A2747
ean:
5450248353676
Technical specifications
Diameter
450
mm
Reaming diameter
25.4
mm
Thickness
3.2
mm
Product details
Technical specifications
Product details : 70184626874 CLIPPER CLASSIC BETON - 450MM X 25.4MM
Good value for money laser welded blade for dry or wet cutting. Application : concrete and general purpose building materials.
Technical specifications
Attributes
Diameter
450
mm
Reaming diameter
25.4
mm
Thickness
3.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
195.93
excl. VAT
/
Each
£
235.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 230X22.23 SINTDIABLD 70184626810
NORTON 125X22.23 LASERDIBLD 70184626835
NORTON GRIND DISC 4 INCH 07958732879
NORTON CLIPPER 230X22X10/2.5 LASER DIAMOND BLADE
NORTON 115X22.23 SINTDIABLD 70184626806
NORTON 115X22.23 LASERDIBLD 70184626834
FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528421
NORTON 230X22.23 SINTDIABLD 70184626810
NORTON 69936640131 CUP WHEEL 100X50X20 39C802JVS
NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814
NORTON 61463626389 STARLINE BENCH WHEEL 180X20X31.75MM 39C 60 KVS
NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS
Saw-sharpening grinder Flexovit 66252833006
NORTON 300X40X25MM 60G 69936640221