Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528421
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528421
Flexovit Grinding Wheel
References
flexovit:
66243528421
rubix:
1248000
Technical specifications
Outer diameter
200
mm
Width
25
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528421
Applications
Off hand
Technical specifications
Attributes
Outer diameter
200
mm
Width
25
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.90
excl. VAT
/
Each
£
77.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT GRINDING WHEEL 300 X 50 X 31.75MM 66243548695
NORTON 69936640131 CUP WHEEL 100X50X20 39C802JVS
NORTON GRINDING WHEEL 150 X 20 X 31.75MM 38A60LVS 69936623307
NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
NORTON 300X25X127-3NQ60KVQN 66253050132
NORTON 66253348327 STRAIGHT CUP TOOL ROOM VITRIUM 3 -100X50X20/10/10
NORTON 66253055045 TOOL ROOM WHEELS 250 X 25 X 76.2_3SG60KVX
NORTON 180X25X32SILCARB 69936667101
Saw-sharpening grinder Flexovit 66252829211
Saw-sharpening grinder Flexovit 66252833237
NORTON 66243468401 GRINDING WHEEL 1KG54H10VP61 406MM X 50MM X 127MM
FLEXOVIT 66252833014 FLE 76X1X10MM TYPE 41 THIN CUTTING DISC A60T7
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528402
NORTON WHL 01 80 X 25 X 12.7 IG0C602 MV (66253051624)
NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M