Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
CBN/diamond grinder with resin bond (dry grinding)
NORTON 230X22.23 SINTDIABLD 70184626810
NORTON 230X22.23 SINTDIABLD 70184626810
Blades - CLASSIC UNIVERSAL
References
norton:
70184626810
rubix:
157A3990
ean:
5450248353133
Technical specifications
Diameter
230
mm
Reaming diameter
22.23
mm
Thickness
2.6
mm
Product details
Technical specifications
Product details : NORTON 230X22.23 SINTDIABLD 70184626810
Norton Clipper offers a large range of safe and performant diamond blades. CLASSIC UNIVERSAL is a good value for money sintered blade for dry or wet cutting. Application : general purpose building materials.
Technical specifications
Attributes
Diameter
230
mm
Reaming diameter
22.23
mm
Thickness
2.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.45
excl. VAT
/
Each
£
44.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON GRIND DISC 4 INCH 07958732879
NORTON 115X22.23 SINTDIABLD 70184626806
NORTON 115X22.23 LASERDIBLD 70184626834
70184626874 CLIPPER CLASSIC BETON - 450MM X 25.4MM
NORTON CLIPPER 230X22X10/2.5 LASER DIAMOND BLADE
NORTON 125X22.23 LASERDIBLD 70184626835
ROEBUCK 0.75CT SINGLE POINT DIAMOND DRESSER WHEEL
NORTON 300X25X127-3NQ60KVQN 66253050132
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243548487 GC 60 J VK
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578669 WA 60 K VL
FLEXOVIT 66252829211 GRINDING WHEEL ANGLE GRINDER GENERAL PURPOSE-META
NORTON 300X25X127 WHEEL 2NQ 66253348372
NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578655
NORTON GRIND DISC 4 INCH 07958732879