FLEXOVIT 66252833006 GRINDING WHEEL ANGLE GRINDER MEGA-LINE-INOX-125X7
Cutting-Off and Grinding Wheel
See technical informationSee documentsReferences
Flexovit:66252833006
Rubix:399A7464
EAN:8711479259623

Documents
Product details : FLEXOVIT 66252833006 GRINDING WHEEL ANGLE GRINDER MEGA-LINE-INOX-125X7
Strengths
•Long wheellife
Fast stock removal
Easy to use
Fast stock removal
Easy to use
Applications
Cutting;Grinding
Technical specifications
Attributes
| Outer diameter | 125 mm |
|---|---|
| Inner diameter | 22.23 mm |
| Width | 7 mm |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Delivery usually within ( 10 ) days
