References
Norton Clipper:70184626835
Rubix:156A2440
EAN:5450248353416
Product details : NORTON 125X22.23 LASERDIBLD 70184626835
Norton Clipper offers a large range of safe and performant diamond blades. CLASSIC UNIVERSAL LASER is a good value for money laser welded diamond blade for dry or wet cutting. Application : general purpose building materials.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 2.3 mm |
Show UNSPSC/ECL@SS
£ 25.17 excl. VAT
/ Each
£ 30.20 incl. VAT
- Delivery usually within ( 10 ) days

