NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A60LVS 69936623733
Wheels Tool Room
See technical informationReferences
Norton:69936623733
Rubix:060126
EAN:3157625819481

Product details : NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A60LVS 69936623733
Wheels Tool Room - 38A
Straight wheel Tool Room - Norton 38A - 250x25x76.2mm Gr60
Technical specifications
Attributes
| Diameter | 250 mm |
|---|---|
| Reaming diameter | 76.2 mm |
| Thickness | 25 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 106.13 excl. VAT
/ Each
£ 127.36 incl. VAT
- Delivery usually within ( 10 ) days
