FLEXOVIT 66252833014 FLE 76X1X10MM TYPE 41 THIN CUTTING DISC A60T7


Grinding Wheel

References
flexovit:66252833014
rubix:248A1778
ean:8711479119149
brand logo
brand logo
Technical specifications
Outer diameter76 mm
Width1 mm
Inner diameter10 mm

Product details : FLEXOVIT 66252833014 FLE 76X1X10MM TYPE 41 THIN CUTTING DISC A60T7


General Purpose grinding and cutting wheels can be used for any work with steel and stainless steel. It is the ideal solution with the best quality-price ratio. The tool for professionals

Strengths

•Ultra-fine diameter for precise, burr-free cutting
High hardness disc for a more stable cut in steel and stainless steel
Free of iron, sulphur and chlorine, so it does not contaminate the piece

Applications

Court;Onderhoud &Reparatie

Technical specifications


Attributes
Outer diameter76 mm
Width1 mm
Inner diameter10 mm
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
  • Usually arrives within 14 working days