NORTON 66243570496 200X25X32_38A1002JVS GRINDING WHEEL
Wheels Tool Room - 38A
See technical informationSee documentsReferences
Norton:66243570496
Rubix:236A2128
EAN:3157625820074

Documents
Product details : NORTON 66243570496 200X25X32_38A1002JVS GRINDING WHEEL
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Technical specifications
Attributes
| Outer diameter | 200 mm |
|---|---|
| Inner diameter | 32 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 74.87 excl. VAT
/ Each
£ 89.84 incl. VAT
- Delivery usually within ( 10 ) days
