Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243548487 GC 60 J VK
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243548487 GC 60 J VK
Flexovit Grinding Wheel
References
flexovit:
66243548487
rubix:
1247950
Technical specifications
Outer diameter
150
mm
Width
20
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243548487 GC 60 J VK
Applications
Off hand
Technical specifications
Attributes
Outer diameter
150
mm
Width
20
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.44
excl. VAT
/
Each
£
62.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 69936681823 GRINDING WHEEL 300 X 50 X 32 A36 OVS
NORTON GRINDING WHEEL 69210432287
FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405
NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M
NORTON 66243570493 01150X20X3238A1002JVS
Saw-sharpening grinder Flexovit 66252833006
NORTON GRINDING WHEEL 150 X 40 X 31.75 STRAIGHT CUP38A60KVS
250 X 25 X 76.2 SGB4699KVX WHEEL
NORTON 66253348327 STRAIGHT CUP TOOL ROOM VITRIUM 3 -100X50X20/10/10
NORTON VITRIUM 3 300 X 25 X 127MM 38A60 KVS3 PACK OF 1 66253354042
66243468188 16 X 2 X 5SG GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578669 WA 60 K VL
NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS
NORTON GRINDING WHEEL 180 X 13 X 31.75MM 69936623267
ROEBUCK P5 MULTI-POINT DIAMOND DRESSER