Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578669 WA 60 K VL
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578669 WA 60 K VL
Flexovit Grinding Wheel
References
flexovit:
66243578669
rubix:
1247949
Technical specifications
Outer diameter
150
mm
Width
20
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578669 WA 60 K VL
Applications
Off hand
Technical specifications
Attributes
Outer diameter
150
mm
Width
20
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.40
excl. VAT
/
Each
£
44.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
NORTON GRINDING WHEEL 180 X 13 X 31.75MM 38A46LVS 69936623223
NORTON GRINDING WHEEL 150 X 6 X 31.75MM 38A80LVS 69936621582
NORTON 66253348349 25X25X6.35 GRINDING WHEEL SINGLE
NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS
NORTON 300X40X25MM 60G 69936640221
FLEXOVIT GRINDING WHEEL 80 X 13 X 9.53MM 69936622034
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578653
NORTON 69936623472 GRINDING WHEEL 180 X 20 X 31.75MM 38A60LVS 613961
Saw-sharpening grinder Flexovit 66252829211
66243468188 16 X 2 X 5SG GRINDING WHEEL
NORTON VITRIUM 3 200 X 25 X 76.2MM 38A60 KVS3 PACK OF 1 66253354040
NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 69936621778
NORTON 66253051108 STONE 355 X 50 X 127MM 38A4699KVS