Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Conventional vitrified sharpening grinder
NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
Conventional vitrified sharpening grinder Norton
References
norton:
69210469451
rubix:
252A8066
Technical specifications
Diameter
300
mm
Reaming diameter
127
mm
Thickness
40
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
Technical specifications
Attributes
Diameter
300
mm
Reaming diameter
127
mm
Thickness
40
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.60
excl. VAT
/
Each
£
219.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A60LVS 69936623733
NORTON 69936641424-SINGLE GRINDING WHEEL 25MM BORE
WHL 180X6X32 TYPE01 38A60LVS
NORTON 200X32X32 38A 69936675855
NORTON 200X20X76.2 38A60LVS 69936675836
NORTON 69936675908 GRINDING WHEEL 355 X 40 X 127MM 38A60-LVS
NORTON 69936641382 STRAIGHT WHEEL BENCH A-200X25X32-A30PVS
WHL 180X25X32 TYPE01 38A60LVS
NORTON 61463626163 STARLINE BENCH WHEEL 150X20X31.75MM 39C 80 KVS
NORTON 69936641392 STRAIGHT WHEEL TOOL ROOM 38A-150X20X32-38A60NVS
NORTON 69936641406 STRAIGHT WHEEL TOOL ROOM 38A-200X25X32-38A46NVS
NORTON 69936641414 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C120KVS
NORTON 69936675847 200 X 25 X 32 38A802N0VS GRINDING WHEEL
NORTON 69936675846 STRAIGHT WHEEL TOOL ROOM 38A-200X25X76.2-38A60NVS
NORTON 69936641391 GRINDING WHEEL 150 X 20 32MM