Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
ROEBUCK 0.75CT SINGLE POINT DIAMOND DRESSER WHEEL
ROEBUCK 0.75CT SINGLE POINT DIAMOND DRESSER WHEEL
Saw-sharpening grinder Unbranded
References
unbranded:
0.75CT
rubix:
268104
Product details
Technical specifications
Product details : ROEBUCK 0.75CT SINGLE POINT DIAMOND DRESSER WHEEL
The diamond should be reset when the point develops a flat. Price for resetting on application. All sizes are supplied in ½ x 6in standard holders.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
274.50
excl. VAT
/
Each
£
329.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Saw-sharpening grinder Flexovit 66252829211
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243580204
NORTON 66243593696 STRAIGHT WHEEL TOOL ROOM 3SG60H12VXP
NORTON GRINDING WHEEL 150 X 6 X 31.75MM 38A80LVS 69936621582
NORTON 66243570496 200X25X32_38A1002JVS GRINDING WHEEL
NORTON 69083111867 STARLINE BENCH WHEEL 200X25X31.75MM A60 NVS
NORTON 66253348319 STRAIGHT CUP TOOL ROOM VITRIUM 3 -200X82X78/16/20
NORTON 69936641411 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C60KVS
NORTON 69936623648 38A80LSVS 300X25X127
NORTON 69936675589 355X50X127 ABRASIVE WHEEL
NORTON 66253050126 GRINDING WHEEL 250x25x76.2 SGB60KVX
FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE
NORTON 69936677179 STRAIGHT WHEEL BENCH 3SG-180X16X32-3SG60H12VXPM
NORTON 300X25X127-3NQ60KVQN 66253050132
NORTON GRINDING WHEEL 180 X 25 X 31.75MM 38A46JVS 246921