Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
EVOLUTION 230 BLADE FOR MILD STEEL
EVOLUTION 230 BLADE FOR MILD STEEL
Blades for Evolution 230
References
evolution power tools:
EVOBLADE230
rubix:
250042
Technical specifications
Material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION 230 BLADE FOR MILD STEEL
Evolution saw blades are designed to deliver maximum performance. Hardened blade bodies and ultra high-grade techniques. All offer premium quality to increase production and performance.
Technical specifications
Attributes
Material
Steel
Diameter
230
mm
Number of teeth
48
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.35
excl. VAT
/
Each
£
52.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608653101 PROGRESSOR FOR WOOD+METAL S1256XHM CT
GEDORE 407 A SAW BLADE BIMETAL
BOSCH JIGSAW BLADES T111C PACK OF 5
LENOX 210946114GR RECIPROCATING SAW BLADE T21094-6114G PACK OF 5
BAHCO 3905-300-24-2P BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
EVOLUTION MULTIPURPOSE TCT BLADE 185MM
BAHCO 8501-5 CIRCULAR SAW BLADE 150MM
BAHCO 3906-300-32-10P HAND HACK SANDFLEX PK10
LENOX, BLADE PK OF 5 T21070-818G
LENOX 20118232HE T2 H/BLADE 12 X 1/2 X 32TPI
BOSCH 2608640635 CONSTRUCT WOOD CIRCULAR SAW BLADE 230MM
LENOX 2030867 AG 150 X 22.2 X 1.3 DIAMOND DISC
BOSCH 2608641202 OPTLINE WOOD CIRCULAR SAW BLADE 300MM X 48 TEETH
BOSCH S1136CHF 5PKSABREBLD 2608657526
STARRETT BTR8610-5 KINGCUT RECIP BLADE 203X25X1.60MM 6-10 TPI PK 5