Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
LENOX, BLADE PK OF 5 T21070-818G
LENOX, BLADE PK OF 5 T21070-818G
Gold Power Arc Curved Metal Cutting Reciprocating Saw Blades
References
lenox:
21070818GR
rubix:
1226525
ean:
00082472210705
Technical specifications
Length
203
mm
Material
Titanium coated
See all Specifications
Product details
Technical specifications
Product details : LENOX, BLADE PK OF 5 T21070-818G
POWER ARC CURVED BLADE
Delivers up to 2X longer life vs. traditional straight LENOX® recip blades
AGGRESSIVE BLADE DESIGN
Optimizes the blade's angle of attack for faster cutting in a variety of materials
EXTENDED BLADE LIFE
T2™ Technology and precision applied titanium coating help dissipate heat making blades last longer
FASTER CUTS
Titanium coating makes teeth more wear-resistant so they stay sharp for quicker
Technical specifications
Attributes
Length
203
mm
Material
Titanium coated
Thickness
0.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.44
excl. VAT
/
Each
£
36.53
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 48005562 6'' CARBIDE BLADE
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
BOSCH 2608640516 MULTI MATERIAL CIRCULAR SAW BLADE 250X30MM
FACOM 668A.10 HACKSAW BLADE BIMETAL 10T/CM
STARRETT B418-5 STRAIGHT RECIP BLADE 100X19X0.90MM 18 TPI PK 5
BOSCH 2608900391 SABRE SAW BLADE CARBIDE FOR WOOD & METAL
LENOX 2030866 AG 125 X 22.2 X 1.3 DIAMOND DISC
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
BOSCH 2608654981 RECIPRO BLADES S1122VF PACK OF 5
STARRETT B424-5 STRAIGHT RECIP BLADE 100X19X0.90MM 24 TPI PK 5
BIMETAL HACKSAW BLADE 24TPI 30 10 PACK
STARRETT BTR81014-5 KINGCUT RECIP BLADE 203X25X1.60MM 10-14 TPI PK 5
MILWAUKEE METAL CUT JIGSAW BLADE 5PK T118A MP4932254063
STARRETT BTR6610-5 KINGCUT RECIP BLADE 152X25X1.60MM 6-10 TPI PK 5
BOSCH 2608641204 CIRCULAR SAW BLADE MULTI MATERIAL 260MM X 80 TEETH