Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640635 CONSTRUCT WOOD CIRCULAR SAW BLADE 230MM
BOSCH 2608640635 CONSTRUCT WOOD CIRCULAR SAW BLADE 230MM
Saws' blades Bosch
References
bosch:
2608640635
rubix:
1243540
ean:
3165140194280
Product details
Technical specifications
Product details : BOSCH 2608640635 CONSTRUCT WOOD CIRCULAR SAW BLADE 230MM
Technical specifications
Attributes
Logistic Weight
734
g
Packaged dimensions (D x W x H)
307
x
260
x
10
mm
Package weight
734
g
Diameter
9
mm
Number of teeth
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.99
excl. VAT
/
Each
£
38.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LENOX 21073824GR BLADE T21073-824G PACK OF 5
ECLIPSE 71-624R HACKSAW BLADE PACK OF 3
BAHCO 3906-300-24-10P HAND HACK SANDFLEX PK10
BOSCH S936CHF 5PKSABREBLDE 2608657525
LENOX 2030867 AG 150 X 22.2 X 1.3 DIAMOND DISC
BOSCH 2608640596 OPTILINE 160 X 20 X 24
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 32TPI AA3047R
STARRETT BT126-5 TAPER RECIP BLADE 300X19X1.30MM 6 TPI PK 5
BOSCH OPTILINE WOOD CIRC SAW BL 190X30X24T MP2608640615
BOSCH SAWBLADE 216 X 30 X 24T TCT 2608640431
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
ROEBUCK JIGSAW BLADES STAINLESS STEEL BI-METAL LENGTH 57MM PACK 3 8543
BAHCO 301 COPING SAW WITH WOODEN HANDLE 14 TPI 165MM
EVOLUTION FURYBLADE185MULTI FURY MULTIPURPOSE 185MM 16T BLADE
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 32TPI AE3047K