References
Bosch:2608657526
Rubix:123A0161
EAN:3165140507189

Product details : BOSCH S1136CHF 5PKSABREBLD 2608657526
Materials: BIM configuration of the teeth: Micro Edge Geometry Pitch [mm] / TPI: 2.5+3.2 / 8+10 Sheaths, thickness [mm]: 4-12 Tubes/thick-walled sections: open + closed [mm]: <175 Profiled, tubes: closed [mm]: <175 Profiled, tubes: open [mm]: < 175 Areas of use: Sheaths thickness (4 – 12 mm), tubes and opened and closed profiles thin walled (< 175 mm). Fast cutting of high angular precision. Profiles, tubes: solid [mm]: <175 solid Materials [mm]: <175 Model: S 1136 CHF
Applications
Ferrous Metals|Sheaths
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x50x5 mm |
| Package weight | 225 g |
| Length | 225 mm |
| Material | bim |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
- Sold out
