Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608653101 PROGRESSOR FOR WOOD+METAL S1256XHM CT
BOSCH 2608653101 PROGRESSOR FOR WOOD+METAL S1256XHM CT
Saws' blades Bosch
References
bosch:
2608653101
rubix:
80981353
manufacturer :
2 608 653 101
ean:
3165140772990
Technical specifications
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608653101 PROGRESSOR FOR WOOD+METAL S1256XHM CT
Technical specifications
Attributes
Logistic Weight
80
g
Packaged dimensions (D x W x H)
366
x
53
x
3
mm
Package weight
78
g
Length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.71
excl. VAT
/
Each
£
27.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH S522AF 5PKBLADES 2608656010
BOSCH X-PRO LINE JIGSAW BLADES MP2607010630 10 PIECE SET
EVOLUTION EVOBLADE355TS THIN STEEL 355 66T BLADE
LENOX 2030864 AG 105 X 15.9 X 1.3 DIAMOND DISC
BOSCH SAWBLADE 305X30 X 96T TCT ALUMINIUM MP2608640453
BOSCH RECIPRO BRICK BLADES S1243HM
BOSCH 2608640450 CIRCULAR SAW BLADE MULTI MATERIAL 254MM X 80 TEETH
BAHCO 8501-16F CIRCULAR SAW BLADE 200MM
BOSCH SABRE SAW BLADES S922BF PACK OF 5
BAHCO 3906-300-18-2P HAND HACK SANDFLEX
MAKITA 792149-7 RECIPRO SAW BLADE NO.24 JR3000 PK5
BOSCH 2608653100 S1156XHM PROGRESSOR 228.5MM SABRE SAW BLADE
BOSCH JIGSAW BLADES T101AOF 2608634233
BAHCO 3906-300-32-10P HAND HACK SANDFLEX PK10
IRWIN JACK EXPERT BOW SAW 21 INCH