Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608641202 OPTLINE WOOD CIRCULAR SAW BLADE 300MM X 48 TEETH
BOSCH 2608641202 OPTLINE WOOD CIRCULAR SAW BLADE 300MM X 48 TEETH
Saws' blades Bosch
References
bosch:
2608641202
rubix:
1243554
ean:
3165140373845
Product details
Technical specifications
Product details : BOSCH 2608641202 OPTLINE WOOD CIRCULAR SAW BLADE 300MM X 48 TEETH
Technical specifications
Attributes
Logistic Weight
1030
g
Packaged dimensions (D x W x H)
315
x
305
x
10
mm
Package weight
1000
g
Diameter
260
mm
Number of teeth
48
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.16
excl. VAT
/
Each
£
58.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608631670 T101A JIGSAW BLADES PK3
BOSCH JIGSAW BLADE PK3 T141HM 39979 MPT141HM
DEWALT JIGSAW BLADE DT2150-QZ PACK OF 3
ROEBUCK SABRE SAW BLADE METAL BI-METAL FA LENGTH 206MM PACK 2 854375
STARRETT BI METAL BLADE BT121014-5
ECLIPSE 71-624R HACKSAW BLADE PACK OF 3
DEWALT JIGSAW BLADE DT2164-QZ PACK OF 5
BOSCH T345XF JIGSAW BLADES T345X PACK OF 5
BOSCH 2608640801 190MM BLADE 30MM
DEWALT JIGSAW BLADE DT2074-QZ
BOSCH RECIPRO BRICK BLADES S1243HM
SEALEY SA345/B32 AIR SAW BLADE 32TPI PACK OF 5
BOSCH SABRE SAW BLADES S922BF PACK OF 5
BOSCH 2608900363 SAW BLADE SET RBE-1ER S1022EHN
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 24TPI AE3046X