MILWAUKEE 4932430483 M18 5.0AH REDLITHIUM-ION BATTERY


M18™ 5.0 Ah battery

References
milwaukee:M18 B5
rubix:80183671
manufacturer :4932430483
ean:4002395381449
brand logo
brand logo
Technical specifications
Capacity5 Ah
Voltage18 V

Product details : MILWAUKEE 4932430483 M18 5.0AH REDLITHIUM-ION BATTERY


Delivers up to 2.5x more run time, up to 20% more power and up to 2x more battery life compared with other Lithium-Ion technologies and / or with previous MILWAUKEE® battery technology. (Results depend on tool and application)
REDLITHIUM™ protection with REDLINK™ digital overload protection to prevent users from damaging their cordless power tool investment in abusive situations
Individual cell monitoring ensures optimal charge and discharge for maximum life
Durable metal frame battery construction with shock responsive separators preventing pack failure from excessive vibrations or drops

Technical specifications


Attributes
Capacity5 Ah
Voltage18 V
Show UNSPSC/ECL@SS
£ 79.28 excl. VAT
/ Each
£ 95.14 incl. VAT
  • Usually arrives within 14 working days