BAHCO 4559-18 BOLT CUTTER 18IN CENTRE CUT


Bolt Cutters with Comfort Grip Handles and Phosphate Finish

References
bahco:4559-18
rubix:010760
ean:7314150024513
brand logo
brand logo
Technical specifications
Cutting capacity15 mm
Length430 mm
See all Specifications

Product details : BAHCO 4559-18 BOLT CUTTER 18IN CENTRE CUT


Material: high alloy quality steel. Bolt cutters with a cutting capacity up to 15 mm reinforced concrete steel wire or 9 mm spring steel. Burnished, anti-rust treated. The jaws of the sizes between 18 and 36 are easy to adjust by means of a patented system. Forged in precision quality steel without protruding parts that cause damage or distortion. Powerful cutting force, also in the initial phase. Comfortable grips. Easy to handle in narrow spaces.

Strengths

Dimensions between 18 and 36 with jaws easily adjusted by a simple patented system|Forged from precision high-grade steel|High cutting power even at the start of the cut|Comfortable handles|Good accessibility in confined spaces

Technical specifications


Attributes
Logistic Weight2230 g
Cutting capacity15 mm
Length430 mm
Weight1990 g
Show UNSPSC/ECL@SS
£ 114.32 excl. VAT
/ Each
£ 137.18 incl. VAT
  • In stock: Next day delivery