Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 12X29MMFLATENDBRUSH 0024-509111
OSBORN 12X29MMFLATENDBRUSH 0024-509111
End brush Osborn
References
osborn:
0024-509.111
rubix:
169A7543
manufacturer :
0024509111
ean:
4013349102768
Product details
Technical specifications
Product details : OSBORN 12X29MMFLATENDBRUSH 0024-509111
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
18
x
95
mm
Logistic Weight
42,11
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.28
excl. VAT
/
Each
£
17.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLINGSPOR 358345 KNOTTED END BRUSH 30 X 6 MM 0.35 SSTEEL BPS 600 Z
KLINGSPOR 358351 CRIMPED END BRUSH 12 X 6 MM 0.3 SSTEEL BPS 600 W
PFERD 43201001 CRIMPED END BRUSH 30 X 29 X 6 MM STEEL 0.50
PFERD 43209002 KNOTTED WIRE END BRUSH 30 X 28 X 6 MM STEEL 0.50
KLINGSPOR 358352 CRIMPED END BRUSH 25 X 6 MM 0.3 SSTEEL BPS 600 W
ROEBUCK WIRE BRUSH 6MM SHAFT STEEL 25MM 787592
KLINGSPOR 358341 KNOTTED END BRUSH 22 X 6 MM 0.35 SSTEEL BPS 600 Z
ROEBUCK WIRE BRUSH 6MM SHAFT STAINLESS STEEL 25MM 840386
OSBORN 9906030311 END BRUSH KNOTTED WIRE STEEL D23
PFERD 43216002 TAPERED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.30
OSBORN 0003509361 10MM ST/ST END BRUSH 6MM SHANK CRIMPED WIRE
PFERD 43208027 KNOTTED WIRE END BRUSH 23 X 23 X 6 MM INOX 0.35
PFERD 43218011 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM STEEL 0.20
KLINGSPOR 358319 KNOTTED WIRE BRUSH 178X6X22.23MM 0.5 STEEL BRP 600 Z
OSBORN 0002509162 END BRUSH CRIMPED WIRE STEEL D17