PFERD 43217006 TAPERED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.30


End brush Pferd Tools

References
pferd tools:43217006
rubix:228A7597
ean:4007220659250
PFERD Shank mounted end brush, crimped PBUS 1010/6 INOX 0,30
brand logo
Technical specifications
Brush diameter10 mm
Rod diameter6 mm
See all Specifications

Product details : PFERD 43217006 TAPERED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.30


Suitable for light brushing such as deburring, cleaning and derusting.
Special versions for particular applications.
PBUL: Particularly long version to access deep gaps.
PBUS: Tapered tip for superb accuracy.
• Optimal access to hard-to-reach areas.

Technical specifications


Attributes
Brush diameter10 mm
Rod diameter6 mm
Wire diameter0.3 mm
Max speed20000 rpm
Height of padding20 mm
Length60 mm
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
  • Usually arrives within 14 working days