PFERD 43216006 TAPERED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.30


End brush Pferd Tools

References
pferd tools:43216006
rubix:228A7596
ean:4007220659229
PFERD Shank mounted end brush, crimped PBUL 1010/6 INOX 0,30
brand logo
Technical specifications
Brush diameter10 mm
Rod diameter6 mm
See all Specifications

Product details : PFERD 43216006 TAPERED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.30


Suitable for light brushing such as deburring, cleaning and derusting.
Special versions for particular applications.
PBUL: Particularly long version to access deep gaps.
PBUS: Tapered tip for superb accuracy.
• Optimal access to hard-to-reach areas.

Technical specifications


Attributes
Brush diameter10 mm
Rod diameter6 mm
Wire diameter0.3 mm
Max speed20000 rpm
Height of padding20 mm
Length120 mm
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
  • Usually arrives within 14 working days