References
Makita:HP001GZ01
Rubix:274A3702
EAN:0088381894043

Product details : MAKITA HP001GZ01 XGT B/O COMBI DRILL
40V max. 140 Nm. 0 – 2 600 min⁻¹. A powerful, brushless drill for professional screwdriving and drilling with or without hammer action, two power settings. A high maximum torque of 140 / 68 Nm. An ideal choice for jobs that require high power and torque. Integrated LED light.
Technical specifications
Attributes
| Voltage | 40 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 140 N.m |
| Steel drilling capacity | 20 mm |
| Cordless | yes |
| No-load speed | 2600 rpm |
| Model | hp001gz01 |
| Weight | 3 kg |
Show UNSPSC/ECL@SS
£ 216.00 excl. VAT
/ Each
£ 259.20 incl. VAT
- Delivery usually within ( 7 ) days
