References
Makita:DDF482Z
Rubix:2581247
Manufacturer :DDF482Z
EAN:0088381699013

Documents
Product details : MAKITA DDF482Z 18V DRILL DRIVER 13MM LXT
Strengths
Electric brake
2 mechanical gears
Variable speed control by trigger
Forward / reverse rotation
Twin LED job light
Ergonomic soft grip
Keyless Chuck
Compact and lightweight design
Equipped with Battery protection circuit: designed to protect the battery from damages due to overdischarge, high temperature or overload current
Metal gears
2 mechanical gears
Variable speed control by trigger
Forward / reverse rotation
Twin LED job light
Ergonomic soft grip
Keyless Chuck
Compact and lightweight design
Equipped with Battery protection circuit: designed to protect the battery from damages due to overdischarge, high temperature or overload current
Metal gears
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x79x248 mm |
|---|---|
| Logistic Weight | 1700 g |
| Voltage | 18 V |
| Chuck capacity | 13 mm |
| Maximum torque | 64 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| No-load speed | 1900 rpm |
| Model | ddf482z |
| Battery capacity | 4 Ah |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 119.00 excl. VAT
/ Each
£ 142.80 incl. VAT
- Delivery usually within ( 7 ) days
