References
Makita:DDA351Z
Rubix:80135162
EAN:0088381668057

Documents
Product details : MAKITA DDA351Z 18V ANGLE DRILL LXT
Angle drill-driver 18 V Li-Ion Ø 10 mm self-tightening (Tool only) - Built-in LED lighting with independent switch for easier work in dark areas
- Robust construction with aluminium housing
- Ultra-light and powerful tool thanks to LXT technology and the four-pole motor with high-density magnets
- High rotational speed for easier drilling in steel as well as in wood
- Lever trigger for improved handling and reduced fatigue
- Robust construction with aluminium housing
- Ultra-light and powerful tool thanks to LXT technology and the four-pole motor with high-density magnets
- High rotational speed for easier drilling in steel as well as in wood
- Lever trigger for improved handling and reduced fatigue
Strengths
•4-Pole motor delivering high power to weight ratio
Compact 88mm head allows access to tight spaces
High performance 1,800rpm no load speed
Keyless chuck for easy bit installation
Paddle Switch
Compact 88mm head allows access to tight spaces
High performance 1,800rpm no load speed
Keyless chuck for easy bit installation
Paddle Switch
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 326x79x115 mm |
|---|---|
| Logistic Weight | 1800 g |
| Voltage | 18 V |
| Chuck capacity | 10 mm |
| Maximum torque | 13.5 N.m |
| Steel drilling capacity | 10 mm |
| Cordless | yes |
| No-load speed | 1800 rpm |
| Model | dda351z |
| Battery capacity | 1.3 Ah |
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 192.86 excl. VAT
/ Each
£ 231.43 incl. VAT
- Delivery usually within ( 7 ) days
