References
Milwaukee:4933464189
Rubix:395A6360
Manufacturer :4933464189

Product details : MILWAUKEE 4933464189 M12 FUEL 4-IN-1 PERCUSSION DRILL 2X 6AH BATTERIES
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 44 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| No-load speed | 1700 rpm |
| Model | m12 fpdxkit-602x |
| Battery capacity | 6 Ah |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 315.04 excl. VAT
/ Each
£ 378.05 incl. VAT
- In stock: Next day delivery
