MAKITADTD158Z 18V LI-ION LXT IMPACT DRIVER BODY ONLY

IMPACT DRIVER

See technical informationSee documents

References

Makita:DTD158Z
Rubix:453A2470
Manufacturer :DTD158Z
EAN:0197050018793
brand logo

Documents

Product details : MAKITADTD158Z 18V LI-ION LXT IMPACT DRIVER BODY ONLY


Up to 170 Nm maximum fastening torque Variable speed controlled by trigger 1/4" hex driving shank Tool-less bit change M4 to M8 machine screw capacity M5 to M16 standard bolt capacity M5 to M14 high strength bolt capacity 22mm to 125mm length coarse screw capacity

Technical specifications


Attributes
£ 113.12 excl. VAT
/ Each
£ 135.74 incl. VAT
  • Delivery usually within ( 7 ) days