DEWALT DCD991P2-GB 18V BRUSHLESS 3 SPEED DRILL DRIVER 2 X 5AH LI-ION
Brushless Premium Hammer Drill Driver
See technical informationReferences
Dewalt:DCD991P2-GB
Rubix:2583373
EAN:5035048644423




Product details : DEWALT DCD991P2-GB 18V BRUSHLESS 3 SPEED DRILL DRIVER 2 X 5AH LI-ION
- Powerful 18V XR Li-Ion Brushless XRP Drill Driver
- NEW 3 Position LED torch, High/Medium/Low settings with High output 20min LED delay lighting up your work place
- 3-speed Metal transmission providing High Torque and power
- Electronic Clutch with 11 position adjustable torque control for optimised precision when screw driving
- Variable Speed trigger allowing total control over all applications
- Improved grip design providing greater application control and maximum comfort
- Li-Ion battery packs allows for superior insertion and removal with state of charge indicator
- 13 mm ratcheting keyless chuck with automatic spindle lock for fast bit changes
- Steel belt hook and magnetic bit holder ensure strong storage solutions
- Includes a TSTAK Compatible Kitbox to organise you tools and accessory storage
- Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
- Multi voltage charger for use with 18V, 14.4V and 10.8V XR Li-Ion battery packs
- Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
- Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
Includes
- (2) 5.0 Ah XR Li-Ion Battery Packs With State of Charge Indicator
- (1) Multi-Voltage XR Charger
- (1) Belt Hook
- (1) Magnetic Bit Holder
- (1) Multi Position Side Handle
- (1) TSTAK Heavy Duty Kitbox
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 95 N.m |
| Steel drilling capacity | 15 mm |
| Cordless | yes |
| No-load speed | 2000 rpm |
| Model | dcd991p2-gb |
| Battery capacity | 5 Ah |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 312.25 excl. VAT
/ Each
£ 374.70 incl. VAT
- In stock: Next day delivery