References
Dewalt:DCD470N-XJ
Rubix:243A5747
EAN:5035048683439

Product details : DEWALT DCD470N-XJ 18V RIGHT ANGLE CORE DRILL
Our most powerful cordless drill ever. Perfect for end users who need to drill large diameter holes. This right angle drill provides exceptional power, control, cordless convenience and runtime with our 54V brushless motor. The E-Clutch protects the user from injury in bind-up situations.
Strengths
•54V Brushless Motor for increased power and runtime
Adjustable bail handle and 2-position side handle for safety, leverage and control
E-Clutch is a Perform and Protect™ feature that detects reactionary torque caused by a bind-up or stall and reduces speed to a manageable level until control is regained
Power of corded freedom of cordless
2 variable speed ranges (0-400 / 0-1320 rpm) to match appropriate torque and speed to the application
Metal-gear housing for jobsite durability and increased reliability
Low head profile for better access in tight spaces offers user versatility
Adjustable bail handle and 2-position side handle for safety, leverage and control
E-Clutch is a Perform and Protect™ feature that detects reactionary torque caused by a bind-up or stall and reduces speed to a manageable level until control is regained
Power of corded freedom of cordless
2 variable speed ranges (0-400 / 0-1320 rpm) to match appropriate torque and speed to the application
Metal-gear housing for jobsite durability and increased reliability
Low head profile for better access in tight spaces offers user versatility
Technical specifications
Attributes
| Voltage | 54 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 269 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| No-load speed | 1320 rpm |
| Model | dcd470n-xj |
| Weight | 7 kg |
Show UNSPSC/ECL@SS
£ 652.87 excl. VAT
/ Each
£ 783.44 incl. VAT
- Delivery usually within ( 7 ) days