MAKITA HP003GZ01 40V XGT COMBI DRILL 180NM WITH MAKPAC CASE (BODY)

HP003GZ01 40V XGT COMBI DRILL 180NM WITH MAKPAC CASE (BODY)

See technical informationSee documents

References

Makita:HP003GZ01
Rubix:450A9701
Manufacturer :HP003GZ01
EAN:0197050014818
brand logo

Documents

Product details : MAKITA HP003GZ01 40V XGT COMBI DRILL 180NM WITH MAKPAC CASE (BODY)


180 Nm maximum fastening torque on MAX torque, 150 Nm (hard joint), 28 Nm on high (soft joint), 36 Nm on medium soft joint)
Designed for heavy duty applications
Mechanical 3 speed control
Torque adjustment
Single metal keyles chuck with 13mm capacity
Kickback reduction function
Dial for 25 stages (electronical) torque settings at high-speed mode, 30 stages (electronical) at medium speed mode and 41 stages (electronical) at low-speed mode
Active Feedback Sensing Technology (AFT)
20mm maximum drilling capacity in masonry, 20mm in steel, 50mm in wood with auger bit, 92mm in wood with self-feed bit, 152mm in wood with hole saw, 220mm in siding board

Technical specifications


Attributes
£ 273.60 excl. VAT
/ Each
£ 328.32 incl. VAT
  • Delivery usually within ( 7 ) days