References
Bunker:31770
Rubix:395A2637
Manufacturer :31770
EAN:5059482078729


Technical specifications
| Material | rigid steel construction with durable phosphate coating |
|---|---|
| Height | 490 mm |
| Length | 935 mm |
Documents
Product details : BUNKER 31770 T1 STORAGE BOX GREY
This robust BUNKER tool storage box is designed to protect your tools from theft, whether on-site or in your vehicle. Its security features provide peace of mind, allowing you to work confidently while safeguarding your livelihood. Constructed from heavy-duty steel, the BUNKER T1 is designed to fend off thieves.The internal hinge design also protects against tampering, and the steel cross bracing, along with a reinforced lid, prevents the box from being pried open. Additionally, the box can be securely attached to your vehicle's floor and it includes a tough security lock (supplied with two keys). There is also a discreet built-in holder for an AirTag, allowing you to track your box if it goes missing. For ease of transport, it features a carry handle on both sides. The BUNKER T1 has been rigorously tested and certified as Silver by Sold Secure, the UK’s leading authority on security products and Secured by Design, the official police security initiative. It comes with all the necessary fixings for installation in your vehicle. You can also complement it with additional BUNKER van storage boxes to customise your vehicle storage to your specific needs.
Strengths
- All BUNKER® storage comes with a 12-month warranty, extended to 10 years upon registration
- Rigid steel construction with durable phosphate coating
- Ample storage and gas strut opening
- Reinforced lid and internal hinge
- Secure vehicle fixing points
- Tough security lock
- Built-in holder for AirTag
- Tested and certified by Sold Secure and police-backed Secured by Design
Technical specifications
Attributes
| Material | rigid steel construction with durable phosphate coating |
|---|---|
| Height | 490 mm |
| Length | 935 mm |
| Width | 530 mm |
Show UNSPSC/ECL@SS
£ 408.33 excl. VAT
/ Each
£ 490.00 incl. VAT
- Delivery usually within ( 7 ) days




