References
Documents
Product details : KNIPEX 9506230 CABLE SHEARS 230MM
This Knipex cable cutter is designed for clean, precise cuts without crushing, even on the most sensitive cables. Thanks to its hardened stainless steel construction and precision-ground cutting edges, it guarantees reliable performance in demanding environments. Its ergonomic, coated handles ensure excellent grip for prolonged use without fatigue.
Features:
This Knipex cable cutter stands out for its ability to cleanly cut cables without crushing or significant deformation, thanks to its hardened and precision-ground cutting edges. Its adjustable screw hinge ensures smooth, consistent movement, ideal for repeated cuts. Made of special stainless steel, oil-hardened and treated for increased durability, the tool is highly resistant to corrosion. The handles are covered with an extruded plastic coating, providing optimal grip and good insulation.
Specifications:
- Material type: special stainless steel, oil-hardened and treated
- Cutting edges: hardened, precision ground
- Finish: polished
- Handles: extrusion-molded plastic coating
- Hinge: adjustable screw
- Not compatible with: steel wire, hardened copper conductors, metal cables
Standards:
This cable cutter complies with the REACH regulation on the registration, evaluation, and authorization of chemical substances. It does not contain any SVHC (Substances of Very High Concern), ensuring safe and environmentally friendly use.
Brand information:
Founded in 1882 in Germany, KNIPEX is a renowned manufacturer specializing in high-quality hand tools. With over 1,000 employees and a catalog of more than 1,500 products, the brand is a key player in the electronics, automotive, and industrial maintenance sectors. Its commitment to precision, innovation, and sustainability has earned it worldwide recognition.
Technical specifications
| Cutting capacity | 16 mm |
|---|---|
| Length | 230 mm |
- Delivery usually within ( 14 ) days

