Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Bolt cutter
RIGID 14218 S18 BOLT CUTTER
RIGID 14218 S18 BOLT CUTTER
Bolt cutter Ridgid
References
ridgid:
14218
rubix:
80019210
ean:
0095691142184
Technical specifications
Length
485
mm
Product details
Technical specifications
Product details : RIGID 14218 S18 BOLT CUTTER
Technical specifications
Attributes
Length
485
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.59
excl. VAT
/
Each
£
157.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
IRWIN TUBULAR HANDLE BOLT CUTTERS 18 INCH / 460MM
KNIPEX 7102200T COMPACT BOLT CUTTER COBOLT TT 200MM
ROEBUCK BOLT CROPPER JAWS LENGTH 620MM 840489
FACOM 990.BF0 FORGED BOLT CUTTERS 450MM
FACOM 990.LB0 SPARE BLADES FOR 990.B0
IRWIN TUBULAR HANDLE BOLT CUTTERS 24 INCH / 610MM
FACOM 990.B0 AXIAL CUT BOLT CROPPERS 450M
BAHCO 4559-36 BOLT CUTTER 36IN
KNIPEX 7122200 KNIPEX COBOLTCOMPACT BOLT CUTTER 20 200MM
"896077 BOLT CUTTER - 24"" - 600 MM"
FACOM 990.B3 AXIAL CUT BLOT CROPPERS 900MM
KNIPEX 7101250 COMPACT BOLT CUTTER COBOLT 250MM
FACOM BOLT CUTTER 997A.20
BAHCO 4559-42 BOLT CUTTER 42IN
"896076 BOLT CUTTER - 18"" - 450 MM"