Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
4.6 X 200 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
4.6 X 200 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 200X4.6 BLU FG 100
rubix:
80288794
manufacturer :
C20046FI
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : 4.6 X 200 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
Manufactured specifically for the food industry. Ties contain particles of metal enabling detection by a metal detector. Coloured blue and supplied in packs of 100.
Technical specifications
Attributes
Length
200
mm
Width
4.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.06
excl. VAT
/
Each
£
14.47
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
4.8 X 200 CABLE TIE C20048 GREEN PACK OF 100
SPARTEX 853444 WHITE NYLON CABLE TIES 6.6 DIAM 25X100 PK100
CABLE TIE 4.8 X 200 YELLOW PACK OF 100
4.8 X 120 CABLE TIE C12048B BLACK PACK OF 100
4.8 X 200 CABLE MARKER TIE NATURAL PK 100
SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100
SPARTEX 853461 BLACK NYLON 66 CABLE TIES DIAM 48X400 PK100
2.5 X 100 CABLE TIE C10025 RED TILE RED PACK OF 100
HELLERMANN CTIE 150X3.5NATPK100 UB150B-N
CABLE TIE BLACK 3.6 X 140MM PACK OF 100
HELLERMANN CTIE 150X3.5BLKPK100 T30R-NB3P
HELLERMANN CTIE 535X13 BLK PK50 UB540H-B
HELLERMANN CTIE 100X2.5NATPK100 T18R-NN3P
4.8 X 370 CABLE TIE C37048 BLUE PACK OF 100
3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM