GEDORE 8612 ELECTRONIC TORQUE TESTER 8612-012


Torque controller Gedore

References
gedore:8612-012
rubix:2557377
manufacturer :2288311
ean:4002805930649
brand logo
brand logo
Technical specifications

Product details : GEDORE 8612 ELECTRONIC TORQUE TESTER 8612-012


Electronic torque tester DREMOTEST E 0.2-12 Nm For verifying and setting clockwise torque wrenches and torque screwdrivers Easy to operate, electronic torque tester with integrated torque transducer (DMS) 5 models in the range from 0.2 to 3150 N·m With fixed hexagon female drive 1/4", 10, 17, 36, 46 mm or 1.1/2" square drive adaptor (model dependent) With 1/4", 3/8", 1/2", 3/4", 1" square drive adaptor or bit adaptor (model dependent) High measurement accuracy: +/- 1 % tolerance of reading, +/- 1 digit Break-Point-measurement (1st peak) Autoreset Can be switched from N·m to lbf·ft Serial interface RS232 Optionally available: adaptor for cigarette lighter socket (12 V), no. 8612-390 Scope of delivery: Electronic torque tester RS232 cable Power supply unit with EURO plug (UK, US, AUS-adaptor on request) 100 - 240 V, 50 - 60 Hz, max. 500 mA (see type plate) 2 sockets (size and drive model-dependent) Adaptor for 8612-3150 Operating instructions Packaging

Technical specifications


Attributes
Logistic Weight3000 g
Weight3 kg
Show UNSPSC/ECL@SS
£ 893.35 excl. VAT
/ Each
£ 1,072.02 incl. VAT
  • Usually arrives within 14 working days