References
Mitutoyo:160-151
Rubix:121A0868
EAN:4946368024523



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 450 mm |
Documents
Product details : MITUTOYO 160-151 VERNIER CALIPER NIB STYLE JAW
These vernier calipers with nib style jaws come with or without fine adjustment.
Strengths
•The jaws have round measuring faces for accurate ID measurement
With fine adjustment carriage to feed the slider
Inside and outside measurements can be directly read from the upper and lower slider graduations, respectively
Supplied with vinyl holster in fitted carton
With fine adjustment carriage to feed the slider
Inside and outside measurements can be directly read from the upper and lower slider graduations, respectively
Supplied with vinyl holster in fitted carton
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 450 mm |
| Length | 630 mm |
| Length of noses | 125 mm |
| Weight | 1200 g |
Show UNSPSC/ECL@SS
£ 526.78 excl. VAT
/ Each
£ 632.14 incl. VAT
- Usually arrives within 14 working days