MITUTOYO 160-103 VERNIER CALIPER NIB STYLE JAW


Vernier Caliper

References
mitutoyo:160-103
rubix:231076
ean:4946368024257
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum600 mm
See all Specifications

Product details : MITUTOYO 160-103 VERNIER CALIPER NIB STYLE JAW


A Mitutoyo dual-scale vernier caliper equipped with a fine-adjustment wheel and special nib-style jaws. Hardened stainless steel construction with easy-to-read, satin-chromed scales.

Strengths

•The jaws have round measuring faces for accurate ID measurement
With fine adjustment carriage to feed the slider
Inside and outside measurements can be directly read from the upper and lower Slider graduations, respectively

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum600 mm
Length780 mm
Length of noses125 mm
Weight1.4 g
Show UNSPSC/ECL@SS
£ 580.74 excl. VAT
/ Each
£ 696.89 incl. VAT
  • Usually arrives within 14 working days