MITUTOYO 551-224-10 CALIPER


Digimatic Caliper

References
mitutoyo:551-224-10
rubix:80109585
ean:4946368124926
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum500 mm
See all Specifications

Product details : MITUTOYO 551-224-10 CALIPER


This is a Digimatic caliper with nib-style and standard jaws.

Strengths

•Knife-shaped measuring surfaces allow you to take outside measurements
Rounded measuring surfaces enable you to measure inside dimensions
ABSOLUTE System delivers reliable measurements

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum500 mm
Resolution0.01 mm
Length of noses150 mm
Weight1060 g
Show UNSPSC/ECL@SS
£ 1,012.92 excl. VAT
/ Each
£ 1,215.50 incl. VAT
  • Usually arrives within 14 working days