MITUTOYO 500-708-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
Digital ABS Caliper
See technical informationReferences
Mitutoyo:500-708-20
Rubix:245A0181
EAN:4946368727912

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
Product details : MITUTOYO 500-708-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
Digital ABS Caliper, 0-300 mm, Blade, w/o Data Output
Strengths
•Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid
•It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage
•Extraordinarily long battery life
•ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.
•It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage
•Extraordinarily long battery life
•ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Resolution | 0.01 mm |
| Length | 404 mm |
| Length of noses | 20 mm |
| Weight | 345 g |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 345.70 excl. VAT
/ Each
£ 414.84 incl. VAT
- Usually arrives within 14 working days