References
Roebuck:4971797
Rubix:1370726
Product details : ROEBUCK LG FACE ELEC. CALIPER
Large LCD no rack or pinion no thumb roller, 4 way measurement, Metric/Inch, Zero any position, hold function and Data Output.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | digital |
Show UNSPSC/ECL@SS
£ 33.22 excl. VAT
/ Each
£ 39.86 incl. VAT
- In stock: Next day delivery

