Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Bolt cutter
GEDORE 8178 620 BOLT CUTTER 24
GEDORE 8178 620 BOLT CUTTER 24
Bolt cutter 8178
References
gedore:
8178 620
rubix:
399A5602
manufacturer :
2675145
ean:
4010886933763
Technical specifications
Cutting capacity
7
mm
Length
620
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8178 620 BOLT CUTTER 24
• in accordance with DIN ISO 5743
• adjustable with eccentric adjusting bolts
• removable blades
• blades from chrome-Vanadium-steel
• max. cut capacity 48 HRC
Technical specifications
Attributes
Logistic Weight
2460
g
Cutting capacity
7
mm
Length
620
mm
Weight
2460
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.02
excl. VAT
/
Each
£
172.82
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8178 460 BOLT CUTTER 18
"896076 BOLT CUTTER - 18"" - 450 MM"
IRWIN RECORD BOLT CUTTER BC918H
ROEBUCK BOLT CROPPER JAWS LENGTH 900MM 845363
"896077 BOLT CUTTER - 24"" - 600 MM"
KNIPEX 7101250 COMPACT BOLT CUTTER COBOLT 250MM
KNIPEX 7122200T COMPACT BOLT CUTTER COBOLT TT 200MM
KNIPEX 7132200 COMPACT BOLT CUTTER COBOLT 200MM
BAHCO 4559-12 BOLT CUTTER
KNIPEX 7122200 KNIPEX COBOLTCOMPACT BOLT CUTTER 20 200MM
ROEBUCK BOLT CUTTER 780MM
"896079 BOLT CUTTER - 36"" - 900 MM"
KNIPEX 7101160 KNIPEX COBOLT COMPACT BOLT CUTTERS 160MM
IRWIN TUBULAR HANDLE BOLT CUTTERS 18 INCH / 460MM
ROEBUCK BOLT CROPPER JAWS LENGTH 620MM 840489