Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Bolt cutter
MILWAUKEE 4932464827 14 BOLT CUTTER
MILWAUKEE 4932464827 14 BOLT CUTTER
Bolt cutter Milwaukee
References
milwaukee:
4932464827
rubix:
395A6483
ean:
4058546227722
Product details
Technical specifications
Product details : MILWAUKEE 4932464827 14 BOLT CUTTER
Forged steel blades for strong and durable cutting edge. Comfort grip handles will not peel or slide off. Blade adjustment screw ensures high performance and longer life. Lanyard holes.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.88
excl. VAT
/
Each
£
43.06
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
KNIPEX 7172610 BOLT CUTTERS 610MM
ROEBUCK BOLT CUTTER 620MM
"896078 BOLT CUTTER - 30"" - 750 MM"
KNIPEX 7172760 BOLT CUTTERS 760MM
BAHCO 4559-36 BOLT CUTTER 36IN
KNIPEX 7101160 KNIPEX COBOLT COMPACT BOLT CUTTERS 160MM
FACOM 990.B0 AXIAL CUT BOLT CROPPERS 450M
IRWIN RECORD BOLT CUTTER BC918H
IRWIN TUBULAR HANDLE BOLT CUTTERS 24 INCH / 610MM
KNIPEX 7101160SB COMPACT BOLT CUTTER COBOLT 160 MM
BAHCO 4559-12 BOLT CUTTER
FACOM 990.LB0 SPARE BLADES FOR 990.B0
"896077 BOLT CUTTER - 24"" - 600 MM"
IRWIN TUBULAR HANDLE BOLT CUTTERS 30 INCH / 760MM
FACOM SPAREBLADE & SCREWS 990.LB2