Track roller
Inner diameter | 30 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.2 mm |
Logistic Weight | 670 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 80 mm |
Width | 30.2 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | LR53..-2Z-TVH-XL |
Material | Fibreglass Reinforced Polyamide (Cage) |
Reference speed | 4750 rpm |
Basic static load, radial - C0r | 29500 N |
Basic dynamic load, radial - Cr | 36000 N |
Usually arrives within 14 working days