Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 49785 BURR BALL 4X3X3 KUD 0403/3 Z5
PFERD 49785 BURR BALL 4X3X3 KUD 0403/3 Z5
Rotary milling file Pferd Tools
References
pferd tools:
21212553
rubix:
249A1658
ean:
4007220049785
Technical specifications
Tail diameter
3
mm
Total length
0
mm
Head diameter
4
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 49785 BURR BALL 4X3X3 KUD 0403/3 Z5
Technical specifications
Attributes
Tail diameter
3
mm
Total length
0
mm
Head diameter
4
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.05
excl. VAT
/
Each
£
16.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863137 CARBIDE BURR MOD C ROUNDEND CROSSCUT 6X13-3
FACOM CUTTING WHEEL VFA.600
ROEBUCK 221569 HSS DEBURRING CUTTER 10-15MM
ROEBUCK TB130192S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM SH
GARRYSON GT3200 CARBIDE BURR
GARRYSON CARBIDE BURR 1/2X 1 X 6MM GT3700C-1
CUTLINE 863127 SOLID CARBIDE BURR MOD B CYLIND SING CUT 9,5X19-6
CUTLINE 863113 SOLID CARBIDE BURR MOD A CYLINDRICAL 9,5X19-6
PFERD 21211082 3MM KUD BALL 0302/3 INOX BURR 930434
CUTLINE 847276 CARBIDE BURR MODEL D BALL HEAD 9,5
PFERD WRC0313/3Z4 BURR 21205143 TC-BURRS WRC 0313/3 C4
ROEBUCK 221571 HSS DEBURRING CUTTER 20-25MM
ROEBUCK TL100301S60 CARBIDE BURR DIAMOND CUT BALL NOSE CONE 10 X 27 X
CUTLINE 863184 CARBIDE BURR MOD F OGIVE SINGCUT 3X13-3
PFERD 21214153 TC-BURRS SKM 0311/3 C5